Zoro Homepage

Spk Roller Bs, 80BS35 1 5/8

  • Mfr # 80BS35 1 5/8

  • Zoro # G2446093


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
2
Pitch Dia.
11.1558
Material
Steel
Outside Dia. (In.)
11.711
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS35 1 5/8
Zoro #
G2446093
UPC #
697950311876
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
11.1558
Outside Dia. (In.)
11.711
Storage Height
2
Storage Length
11.711
Caliper Diameter
10.5196
Storage Width
11.711

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
35
Type
Standard Roller Chain
Weight
20.8
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
1.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.