Zoro Homepage

Spk Roller Bs, 80BS35 1 7/16

  • Mfr # 80BS35 1 7/16

  • Zoro # G2444912


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
35
Outside Dia. (In.)
11.711
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS35 1 7/16
Zoro #
G2444912
UPC #
697950311883
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.711
Pitch Dia.
11.1558
Length through Bore (In.)
2
Storage Width
11.711
Storage Height
2
Caliper Diameter
10.5196
Storage Length
11.711

Details

Number of Teeth
35
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
21.2
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.