Zoro Homepage

Spk Roller Bs, 80BS35 2 3/16

  • Mfr # 80BS35 2 3/16

  • Zoro # G3313610


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Type
Standard Roller Chain
Length through Bore (In.)
2
Pitch Dia.
11.1558
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS35 2 3/16
Zoro #
G3313610
UPC #
697950311906
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
11.1558
Outside Dia. (In.)
11.711
Storage Width
11.711
Storage Length
11.711
Caliper Diameter
10.5196
Storage Height
2

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
19.4
Number of Teeth
35
Stocked Finished Bore
2.1875
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.