Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS35 2 7/16

  • Mfr # 80BS35 2 7/16

  • Zoro # G3310917


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
2
Number of Teeth
35
Type
Standard Roller Chain
Weight
19.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS35 2 7/16
Zoro #
G3310917
UPC #
697950311913
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
11.1558
Outside Dia. (In.)
11.711
Storage Length
11.711
Storage Width
11.711
Storage Height
2
Caliper Diameter
10.5196

Details

Bore Type
Bored to Size
Number of Teeth
35
Type
Standard Roller Chain
Weight
19.2
Material
Steel
Stocked Finished Bore
2.4375
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.