Zoro Homepage

Spk Roller Bs, 80BS36 1 3/4

  • Mfr # 80BS36 1 3/4

  • Zoro # G2444273


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
11.4737
Number of Teeth
36
Bore Type
Bored to Size
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS36 1 3/4
Zoro #
G2444273
UPC #
697950298894
Country of Origin
United States

Dimensions

Pitch Dia.
11.4737
Length through Bore (In.)
2
Outside Dia. (In.)
12.03
Storage Length
12.03
Caliper Diameter
10.8487
Storage Width
12.03
Storage Height
2

Details

Material
Steel
Number of Teeth
36
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
21.6
Surface Treatment
Protective Coating
Stocked Finished Bore
1.75
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.