Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS36 2 7/16

  • Mfr # 80BS36 2 7/16

  • Zoro # G3314496


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Bore Type
Bored to Size
Outside Dia. (In.)
12.03
Pitch Dia.
11.4737
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS36 2 7/16
Zoro #
G3314496
UPC #
697950311968
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
12.03
Pitch Dia.
11.4737
Caliper Diameter
10.8487
Storage Height
2
Storage Width
12.03
Storage Length
12.03

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
21.5
Number of Teeth
36
Material
Steel
Stocked Finished Bore
2.4375
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.