Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS36 2

  • Mfr # 80BS36 2

  • Zoro # G3312761


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.03
Type
Standard Roller Chain
Bore Type
Bored to Size
Pitch Dia.
11.4737
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS36 2
Zoro #
G3312761
UPC #
697950298917
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.03
Pitch Dia.
11.4737
Length through Bore (In.)
2
Storage Width
12.03
Caliper Diameter
10.8487
Storage Length
12.03
Storage Height
2

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
36
Weight
21.2
Material
Steel
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Stocked Finished Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.