Zoro Homepage

Spk Roller Bs, 80BS37 2 15/16

  • Mfr # 80BS37 2 15/16

  • Zoro # G2450503


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
37
Outside Dia. (In.)
12.349
Pitch Dia.
11.7916
Material
Steel
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS37 2 15/16
Zoro #
G2450503
UPC #
697950314815
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.349
Pitch Dia.
11.7916
Length through Bore (In.)
2
Caliper Diameter
11.156
Storage Width
12.349
Storage Length
12.349
Storage Height
2

Details

Number of Teeth
37
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
20.234
Stocked Finished Bore
2.9375
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.