Zoro Homepage

Spk Roller Bs, 80BS37 2 3/16

  • Mfr # 80BS37 2 3/16

  • Zoro # G3307049


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
2
Weight
23.82
Pitch Dia.
11.7916
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS37 2 3/16
Zoro #
G3307049
UPC #
697950312057
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
11.7916
Outside Dia. (In.)
12.349
Storage Height
2
Storage Width
12.349
Storage Length
12.349
Caliper Diameter
11.156

Details

Material
Steel
Weight
23.82
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
37
Stocked Finished Bore
2.1875
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.