Zoro Homepage

Spk Roller Bs, 80BS38 1 15/16

  • Mfr # 80BS38 1 15/16

  • Zoro # G3330112


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.668
Weight
23
Material
Steel
Pitch Dia.
12.1096
Number of Teeth
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS38 1 15/16
Zoro #
G3330112
UPC #
697950312095
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.668
Pitch Dia.
12.1096
Length through Bore (In.)
2
Caliper Diameter
11.4846
Storage Width
12.668
Storage Height
2
Storage Length
12.668

Details

Weight
23
Material
Steel
Number of Teeth
38
Bore Type
Bored to Size
Type
Standard Roller Chain
Stocked Finished Bore
1.9375
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.