Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS38 1 5/8

  • Mfr # 80BS38 1 5/8

  • Zoro # G2453023


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
38
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
12.1096
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS38 1 5/8
Zoro #
G2453023
UPC #
697950312125
Country of Origin
United States

Dimensions

Pitch Dia.
12.1096
Length through Bore (In.)
2
Outside Dia. (In.)
12.668
Storage Length
12.668
Caliper Diameter
11.4846
Storage Width
12.668
Storage Height
2

Details

Material
Steel
Number of Teeth
38
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
23.3
Number of Rows
1
Stocked Finished Bore
1.625
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.