Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS38 2 7/16

  • Mfr # 80BS38 2 7/16

  • Zoro # G2450591


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Number of Teeth
38
Pitch Dia.
12.1096
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS38 2 7/16
Zoro #
G2450591
UPC #
697950312163
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
12.1096
Outside Dia. (In.)
12.668
Storage Height
2
Storage Width
12.668
Storage Length
12.668
Caliper Diameter
11.4846

Details

Number of Teeth
38
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
21.8
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Stocked Finished Bore
2.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.