Zoro Homepage

Spk Roller Bs, 80BS39 1 1/2

  • Mfr # 80BS39 1 1/2

  • Zoro # G2454931


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
12.4275
Length through Bore (In.)
2
Material
Steel
Number of Teeth
39
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS39 1 1/2
Zoro #
G2454931
UPC #
697950312170
Country of Origin
United States

Dimensions

Pitch Dia.
12.4275
Length through Bore (In.)
2
Outside Dia. (In.)
12.987
Storage Length
12.987
Storage Width
12.987
Storage Height
2
Caliper Diameter
11.7924

Details

Material
Steel
Number of Teeth
39
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
24.6
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.