Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS39 1 3/8

  • Mfr # 80BS39 1 3/8

  • Zoro # G2455141


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
39
Bore Type
Bored to Size
Length through Bore (In.)
2
Material
Steel
Pitch Dia.
12.4275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS39 1 3/8
Zoro #
G2455141
UPC #
697950312217
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
12.4275
Outside Dia. (In.)
12.987
Storage Height
2
Caliper Diameter
11.7924
Storage Width
12.987
Storage Length
12.987

Details

Number of Teeth
39
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
25.6
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80
Stocked Finished Bore
1.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.