Zoro Homepage

Spk Roller Bs, 80BS39 1 7/16

  • Mfr # 80BS39 1 7/16

  • Zoro # G3337097


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bored to Size
Length through Bore (In.)
2
Number of Teeth
39
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS39 1 7/16
Zoro #
G3337097
UPC #
697950312231
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
12.987
Pitch Dia.
12.4275
Storage Height
2
Caliper Diameter
11.7924
Storage Width
12.987
Storage Length
12.987

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
39
Material
Steel
Weight
25
Chain Number
80
Stocked Finished Bore
1.4375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.