Zoro Homepage

Spk Roller Bs, 80BS39 2 15/16

  • Mfr # 80BS39 2 15/16

  • Zoro # G2451389


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
39
Outside Dia. (In.)
12.987
Pitch Dia.
12.4275
Bore Type
Bored to Size
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS39 2 15/16
Zoro #
G2451389
UPC #
697950314839
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.987
Pitch Dia.
12.4275
Length through Bore (In.)
2
Storage Height
2
Storage Width
12.987
Storage Length
12.987
Caliper Diameter
11.7924

Details

Number of Teeth
39
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
21.2
Surface Treatment
Protective Coating
Stocked Finished Bore
2.9375
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.