Zoro Homepage

Spk Roller Bs, 80BS40 1 15/16

  • Mfr # 80BS40 1 15/16

  • Zoro # G3339888


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
40
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
12.7455
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS40 1 15/16
Zoro #
G3339888
UPC #
697950312293
Country of Origin
United States

Dimensions

Pitch Dia.
12.7455
Outside Dia. (In.)
13.306
Length through Bore (In.)
2
Caliper Diameter
12.1205
Storage Height
2
Storage Width
13.306
Storage Length
13.306

Details

Material
Steel
Number of Teeth
40
Bore Type
Bored to Size
Chain Number
80
Weight
25.2
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.