Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS40 1 3/8

  • Mfr # 80BS40 1 3/8

  • Zoro # G2452140


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
40
Material
Steel
Outside Dia. (In.)
13.306
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS40 1 3/8
Zoro #
G2452140
UPC #
697950312316
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.306
Pitch Dia.
12.7455
Length through Bore (In.)
2
Caliper Diameter
12.1205
Storage Length
13.306
Storage Width
13.306
Storage Height
2

Details

Bore Type
Bored to Size
Number of Teeth
40
Material
Steel
Type
Standard Roller Chain
Weight
25.82
Number of Rows
1
Stocked Finished Bore
1.375
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.