Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS40 2 3/16

  • Mfr # 80BS40 2 3/16

  • Zoro # G2456523


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Type
Standard Roller Chain
Length through Bore (In.)
2
Number of Teeth
40
Pitch Dia.
12.7455
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS40 2 3/16
Zoro #
G2456523
UPC #
697950312354
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
12.7455
Outside Dia. (In.)
13.306
Storage Length
13.306
Caliper Diameter
12.1205
Storage Width
13.306
Storage Height
2

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
40
Material
Steel
Weight
24.17
Chain Number
80
Stocked Finished Bore
2.1875
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.