Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS40 2 7/16

  • Mfr # 80BS40 2 7/16

  • Zoro # G3353136


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.306
Number of Teeth
40
Bore Type
Bored to Size
Weight
23.9
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS40 2 7/16
Zoro #
G3353136
UPC #
697950312361
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.306
Length through Bore (In.)
2
Pitch Dia.
12.7455
Caliper Diameter
12.1205
Storage Length
13.306
Storage Height
2
Storage Width
13.306

Details

Number of Teeth
40
Bore Type
Bored to Size
Weight
23.9
Type
Standard Roller Chain
Material
Steel
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.