Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS41 2 7/16

  • Mfr # 80BS41 2 7/16

  • Zoro # G2456794


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
41
Length through Bore (In.)
2
Bore Type
Bored to Size
Pitch Dia.
13.0635
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS41 2 7/16
Zoro #
G2456794
UPC #
697950312453
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
13.0635
Outside Dia. (In.)
13.625
Storage Height
2
Caliper Diameter
12.4289
Storage Length
13.625
Storage Width
13.625

Details

Number of Teeth
41
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
25.357
Stocked Finished Bore
2.4375
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.