Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS42 1 1/2

  • Mfr # 80BS42 1 1/2

  • Zoro # G2456401


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Outside Dia. (In.)
13.944
Pitch Dia.
13.3815
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS42 1 1/2
Zoro #
G2456401
UPC #
697950312460
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
13.944
Pitch Dia.
13.3815
Storage Width
13.944
Storage Length
13.944
Storage Height
2
Caliper Diameter
12.7565

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
42
Weight
27
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.