Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS42 2 15/16

  • Mfr # 80BS42 2 15/16

  • Zoro # G2450354


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
42
Outside Dia. (In.)
13.944
Length through Bore (In.)
2
Pitch Dia.
13.3815
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS42 2 15/16
Zoro #
G2450354
UPC #
697950314860
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.944
Length through Bore (In.)
2
Pitch Dia.
13.3815
Caliper Diameter
12.7565
Storage Length
13.944
Storage Height
2
Storage Width
13.944

Details

Number of Teeth
42
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
24.6
Chain Number
80
Stocked Finished Bore
2.9375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.