Zoro Homepage

Spk Roller Bs, 80BS43 1 7/16

  • Mfr # 80BS43 1 7/16

  • Zoro # G2446382


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
43
Pitch Dia.
13.6995
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS43 1 7/16
Zoro #
G2446382
UPC #
697950312606
Country of Origin
United States

Dimensions

Pitch Dia.
13.6995
Length through Bore (In.)
2
Outside Dia. (In.)
14.263
Storage Length
14.263
Caliper Diameter
13.0654
Storage Width
14.263
Storage Height
2

Details

Number of Teeth
43
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
29.061
Stocked Finished Bore
1.4375
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.