Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS45 1 3/8

  • Mfr # 80BS45 1 3/8

  • Zoro # G3335889


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Number of Teeth
45
Outside Dia. (In.)
14.901
Weight
30.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS45 1 3/8
Zoro #
G3335889
UPC #
697950312767
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.901
Length through Bore (In.)
2
Pitch Dia.
14.3356
Storage Height
2
Storage Width
14.901
Caliper Diameter
13.7019
Storage Length
14.901

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
45
Weight
30.8
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.375
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.