Zoro Homepage

Spk Roller Bs, 80BS45 1 5/8

  • Mfr # 80BS45 1 5/8

  • Zoro # G2451081


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
14.3356
Number of Teeth
45
Outside Dia. (In.)
14.901
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS45 1 5/8
Zoro #
G2451081
UPC #
697950312774
Country of Origin
United States

Dimensions

Pitch Dia.
14.3356
Outside Dia. (In.)
14.901
Length through Bore (In.)
2
Storage Height
2
Storage Length
14.901
Storage Width
14.901
Caliper Diameter
13.7019

Details

Material
Steel
Number of Teeth
45
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
31.025
Stocked Finished Bore
1.625
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.