Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS45 1 7/16

  • Mfr # 80BS45 1 7/16

  • Zoro # G3337672


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
31.4
Pitch Dia.
14.3356
Type
Standard Roller Chain
Outside Dia. (In.)
14.901
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS45 1 7/16
Zoro #
G3337672
UPC #
697950312781
Country of Origin
United States

Dimensions

Pitch Dia.
14.3356
Outside Dia. (In.)
14.901
Length through Bore (In.)
2
Storage Length
14.901
Storage Width
14.901
Caliper Diameter
13.7019
Storage Height
2

Details

Material
Steel
Weight
31.4
Type
Standard Roller Chain
Number of Teeth
45
Bore Type
Bored to Size
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.