Zoro Homepage

Spk Roller Bs, 80BS45 2

  • Mfr # 80BS45 2

  • Zoro # G3328356


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
14.3356
Outside Dia. (In.)
14.901
Bore Type
Bored to Size
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS45 2
Zoro #
G3328356
UPC #
697950312798
Country of Origin
United States

Dimensions

Pitch Dia.
14.3356
Outside Dia. (In.)
14.901
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
13.7019
Storage Width
14.901
Storage Length
14.901

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
30
Number of Teeth
45
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.