Zoro Homepage

Spk Roller Bs, 80BS46 1 15/16

  • Mfr # 80BS46 1 15/16

  • Zoro # G2451949


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
46
Material
Steel
Pitch Dia.
14.6536
Outside Dia. (In.)
15.219
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS46 1 15/16
Zoro #
G2451949
UPC #
697950312835
Country of Origin
United States

Dimensions

Pitch Dia.
14.6536
Outside Dia. (In.)
15.219
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
14.0286
Storage Width
15.219
Storage Length
15.219

Details

Number of Teeth
46
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
31.752
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.