Zoro Homepage

Spk Roller Bs, 80BS46 1 5/8

  • Mfr # 80BS46 1 5/8

  • Zoro # G2455771


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Outside Dia. (In.)
15.219
Number of Teeth
46
Pitch Dia.
14.6536
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS46 1 5/8
Zoro #
G2455771
UPC #
697950312866
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.219
Pitch Dia.
14.6536
Length through Bore (In.)
2
Storage Width
15.219
Caliper Diameter
14.0286
Storage Length
15.219
Storage Height
2

Details

Bore Type
Bored to Size
Number of Teeth
46
Material
Steel
Type
Standard Roller Chain
Weight
32.276
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
1.625
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.