Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS47 1 1/2

  • Mfr # 80BS47 1 1/2

  • Zoro # G2451343


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Bore Type
Bored to Size
Pitch Dia.
14.9717
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS47 1 1/2
Zoro #
G2451343
UPC #
697950312910
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
14.9717
Outside Dia. (In.)
15.538
Storage Width
15.538
Storage Height
2
Storage Length
15.538
Caliper Diameter
14.3383

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
47
Weight
33.624
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80
Stocked Finished Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.