Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS48 2 15/16

  • Mfr # 80BS48 2 15/16

  • Zoro # G2457418


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Pitch Dia.
15.2898
Bore Type
Bored to Size
Material
Steel
Number of Teeth
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS48 2 15/16
Zoro #
G2457418
UPC #
697950314921
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
15.2898
Outside Dia. (In.)
15.857
Storage Length
15.857
Storage Height
2
Caliper Diameter
14.6648
Storage Width
15.857

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
48
Type
Standard Roller Chain
Weight
32.1
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
2.9375
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.