Zoro Homepage

Spk Roller Bs, 80BS48 2 3/16

  • Mfr # 80BS48 2 3/16

  • Zoro # G2455780


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
48
Outside Dia. (In.)
15.857
Length through Bore (In.)
2
Pitch Dia.
15.2898
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS48 2 3/16
Zoro #
G2455780
UPC #
697950313078
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.857
Length through Bore (In.)
2
Pitch Dia.
15.2898
Storage Height
2
Storage Width
15.857
Storage Length
15.857
Caliper Diameter
14.6648

Details

Type
Standard Roller Chain
Number of Teeth
48
Bore Type
Bored to Size
Material
Steel
Weight
32.8
Number of Rows
1
Chain Number
80
Stocked Finished Bore
2.1875
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.