Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS49 1 7/16

  • Mfr # 80BS49 1 7/16

  • Zoro # G2457171


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Outside Dia. (In.)
16.176
Number of Teeth
49
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS49 1 7/16
Zoro #
G2457171
UPC #
697950313146
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
16.176
Pitch Dia.
15.6079
Storage Length
16.176
Caliper Diameter
14.9749
Storage Height
2
Storage Width
16.176

Details

Number of Teeth
49
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
35
Surface Treatment
Protective Coating
Chain Number
80
Stocked Finished Bore
1.4375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.