Zoro Homepage

Spk Roller Bs, 80BS50 1 3/8

  • Mfr # 80BS50 1 3/8

  • Zoro # G2462500


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Type
Standard Roller Chain
Bore Type
Bored to Size
Outside Dia. (In.)
16.495
Pitch Dia.
15.926
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS50 1 3/8
Zoro #
G2462500
UPC #
697950313214
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
16.495
Pitch Dia.
15.926
Storage Width
16.495
Storage Length
16.495
Storage Height
2
Caliper Diameter
15.301

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Number of Teeth
50
Weight
38
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.375
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.