Zoro Homepage

Spk Roller Bs, 80BS50 2 15/16

  • Mfr # 80BS50 2 15/16

  • Zoro # G2458809


product price: $491.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
50
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
15.926
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS50 2 15/16
Zoro #
G2458809
UPC #
697950314945
Country of Origin
United States

Dimensions

Pitch Dia.
15.926
Outside Dia. (In.)
16.495
Length through Bore (In.)
2
Caliper Diameter
15.301
Storage Width
16.495
Storage Height
2
Storage Length
16.495

Details

Material
Steel
Number of Teeth
50
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
39
Number of Rows
1
Stocked Finished Bore
2.9375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.