Zoro Homepage

Spk Roller Bs, 80BS52 2 3/16

  • Mfr # 80BS52 2 3/16

  • Zoro # G2459621


product price: $516.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
52
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
16.5622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS52 2 3/16
Zoro #
G2459621
UPC #
697950313436
Country of Origin
United States

Dimensions

Pitch Dia.
16.5622
Length through Bore (In.)
2
Outside Dia. (In.)
17.132
Storage Height
2
Storage Width
17.132
Storage Length
17.132
Caliper Diameter
15.9372

Details

Material
Steel
Number of Teeth
52
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
38
Stocked Finished Bore
2.1875
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.