Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS52 2 7/16

  • Mfr # 80BS52 2 7/16

  • Zoro # G2460321


product price: $519.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
52
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
16.5622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS52 2 7/16
Zoro #
G2460321
UPC #
697950313443
Country of Origin
United States

Dimensions

Pitch Dia.
16.5622
Length through Bore (In.)
2
Outside Dia. (In.)
17.132
Storage Width
17.132
Storage Length
17.132
Caliper Diameter
15.9372
Storage Height
2

Details

Material
Steel
Number of Teeth
52
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
38
Stocked Finished Bore
2.4375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.