Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS53 2 7/16

  • Mfr # 80BS53 2 7/16

  • Zoro # G2460601


product price: $538.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Outside Dia. (In.)
17.451
Number of Teeth
53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS53 2 7/16
Zoro #
G2460601
UPC #
697950313535
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.451
Length through Bore (In.)
2.062
Pitch Dia.
16.8803
Storage Width
17.451
Caliper Diameter
16.2479
Storage Height
2.062
Storage Length
17.451

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
53
Weight
40
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
2.4375
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.