Zoro Homepage

Spk Roller Bs, 80BS54 1 3/4

  • Mfr # 80BS54 1 3/4

  • Zoro # G2462543


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Type
Standard Roller Chain
Pitch Dia.
17.1984
Outside Dia. (In.)
17.769
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS54 1 3/4
Zoro #
G2462543
UPC #
697950313566
Country of Origin
United States

Dimensions

Pitch Dia.
17.1984
Outside Dia. (In.)
17.769
Length through Bore (In.)
2
Caliper Diameter
16.5734
Storage Length
17.769
Storage Width
17.769
Storage Height
2

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
54
Material
Steel
Weight
42.86
Stocked Finished Bore
1.75
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.