Zoro Homepage

Spk Roller Bs, 80BS55 1 15/16

  • Mfr # 80BS55 1 15/16

  • Zoro # G2462832


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Material
Steel
Bore Type
Bored to Size
Outside Dia. (In.)
18.088
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS55 1 15/16
Zoro #
G2462832
UPC #
697950313641
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
18.088
Pitch Dia.
17.5166
Storage Width
18.088
Caliper Diameter
16.8845
Storage Height
2
Storage Length
18.088

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
55
Weight
44
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.