Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS56 1 15/16

  • Mfr # 80BS56 1 15/16

  • Zoro # G2462482


product price: $577.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Length through Bore (In.)
2.062
Number of Teeth
56
Type
Standard Roller Chain
Pitch Dia.
17.8347
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS56 1 15/16
Zoro #
G2462482
UPC #
697950313733
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.062
Pitch Dia.
17.8347
Outside Dia. (In.)
18.407
Storage Length
18.407
Storage Height
2.062
Caliper Diameter
17.2097
Storage Width
18.407

Details

Number of Teeth
56
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
46
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.