Zoro Homepage

Spk Roller Bs, 80BS56 1 3/4

  • Mfr # 80BS56 1 3/4

  • Zoro # G2461581


product price: $576.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Pitch Dia.
17.8347
Number of Teeth
56
Outside Dia. (In.)
18.407
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS56 1 3/4
Zoro #
G2461581
UPC #
697950313740
Country of Origin
United States

Dimensions

Pitch Dia.
17.8347
Outside Dia. (In.)
18.407
Length through Bore (In.)
2.062
Storage Width
18.407
Caliper Diameter
17.2097
Storage Height
2.062
Storage Length
18.407

Details

Material
Steel
Number of Teeth
56
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
46
Surface Treatment
Protective Coating
Chain Number
80
Stocked Finished Bore
1.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.