Zoro Homepage

Spk Roller Bs, 80BS56 1 3/8

  • Mfr # 80BS56 1 3/8

  • Zoro # G2463033


product price: $575.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
56
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
17.8347
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS56 1 3/8
Zoro #
G2463033
UPC #
697950313757
Country of Origin
United States

Dimensions

Pitch Dia.
17.8347
Length through Bore (In.)
2.062
Outside Dia. (In.)
18.407
Caliper Diameter
17.2097
Storage Length
18.407
Storage Height
2.062
Storage Width
18.407

Details

Material
Steel
Number of Teeth
56
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
46
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.