Zoro Homepage

Spk Roller Bs, 80BS56 2

  • Mfr # 80BS56 2

  • Zoro # G2467321


product price: $559.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
18.407
Number of Teeth
56
Pitch Dia.
17.8347
Length through Bore (In.)
2.062
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS56 2
Zoro #
G2467321
UPC #
697950313788
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.407
Pitch Dia.
17.8347
Length through Bore (In.)
2.062
Storage Height
2.062
Caliper Diameter
17.2097
Storage Width
18.407
Storage Length
18.407

Details

Number of Teeth
56
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
46
Stocked Finished Bore
2
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.