Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS57 2 3/16

  • Mfr # 80BS57 2 3/16

  • Zoro # G2465973


product price: $593.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
57
Bore Type
Bored to Size
Length through Bore (In.)
2
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS57 2 3/16
Zoro #
G2465973
UPC #
697950313887
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
18.725
Pitch Dia.
18.1529
Storage Width
18.725
Storage Height
2
Storage Length
18.725
Caliper Diameter
17.521

Details

Material
Steel
Number of Teeth
57
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
48
Stocked Finished Bore
2.1875
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.