Zoro Homepage

Spk Roller Bs, 80BS57 2

  • Mfr # 80BS57 2

  • Zoro # G2468240


product price: $551.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
57
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
18.1529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS57 2
Zoro #
G2468240
UPC #
697950313870
Country of Origin
United States

Dimensions

Pitch Dia.
18.1529
Length through Bore (In.)
2
Outside Dia. (In.)
18.725
Storage Height
2
Storage Length
18.725
Caliper Diameter
17.521
Storage Width
18.725

Details

Material
Steel
Number of Teeth
57
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
48
Stocked Finished Bore
2
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.