Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS59 2 7/16

  • Mfr # 80BS59 2 7/16

  • Zoro # G2465291


product price: $627.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
59
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
18.7892
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS59 2 7/16
Zoro #
G2465291
UPC #
697950314075
Country of Origin
United States

Dimensions

Pitch Dia.
18.7892
Length through Bore (In.)
2
Outside Dia. (In.)
19.363
Storage Width
19.363
Storage Length
19.363
Caliper Diameter
18.1575
Storage Height
2

Details

Material
Steel
Number of Teeth
59
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
52
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.