Zoro Homepage

Spk Roller Bs, 80BS60 1 15/16

  • Mfr # 80BS60 1 15/16

  • Zoro # G3347816


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Length through Bore (In.)
2
Type
Standard Roller Chain
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS60 1 15/16
Zoro #
G3347816
UPC #
697950314099
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
19.1073
Outside Dia. (In.)
19.681
Caliper Diameter
18.4823
Storage Width
19.681
Storage Height
2
Storage Length
19.681

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
60
Weight
54
Chain Number
80
Stocked Finished Bore
1.9375
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.