Zoro Homepage

Spk Roller Bs, 80BS60 1 3/4

  • Mfr # 80BS60 1 3/4

  • Zoro # G3356977


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
60
Pitch Dia.
19.1073
Weight
54
Outside Dia. (In.)
19.681
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS60 1 3/4
Zoro #
G3356977
UPC #
697950314105
Country of Origin
United States

Dimensions

Pitch Dia.
19.1073
Outside Dia. (In.)
19.681
Length through Bore (In.)
2
Storage Height
2
Storage Width
19.681
Storage Length
19.681
Caliper Diameter
18.4823

Details

Type
Standard Roller Chain
Number of Teeth
60
Weight
54
Bore Type
Bored to Size
Material
Steel
Surface Treatment
Protective Coating
Stocked Finished Bore
1.75
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.